Skip Content

Proximity Sensor,Inductive,18mm,NPN,NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Proximity Sensor, Inductive, 18mm, NPN, NO

Price $120.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XC06
  • Mfr. Model # E2E-X5E1
  • UNSPSC # 39121550
  • Catalog Page # 423
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCylindrical Proximity Sensor
  • Sensing MethodInductive
  • Diameter18mm
  • Power Requirement10 to 30VDC
  • Circuit Type3 Wire NPN
  • Output ModeNO
  • Shielded / UnshieldedShielded
  • IP Rating67
  • Electrical Connection2m Cable
  • Case MaterialNickel Plated Brass
  • Detecting Distance5mm
  • Length55mm
  • Operating Frequency600 Hz
  • Operating Temp. Range-40 Degrees to 85 Degrees C
  • Max. Current Load200mA
  • Description/Special FeaturesLED Indicator
  • StandardsCE Compliance
  • IncludesInstruction Manual

Compliance and Restrictions

None

Details

Tubular Proximity Sensors
• LED status indicator(s), unless noted in table Inductive sensors: for ferrous-metal targets Capacitive sensors: for metallic and nonmetallic targets

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.