Skip Content

Enclosed Power Relay,25A,200/240VAC,DPST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Enclosed Power Relay, 25A, 200/240VAC, DPST

Price $24.78 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5ZH38
  • Mfr. Model # G7L-2A-BUBJ-CB-AC200/240
  • UNSPSC # 39121514
  • Catalog Page # 348
  • Catalog Group # H8120
  • Shipping Weight 0.25 lbs.
Country of Origin IndonesiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEnclosed Power Relay
  • MountingTop Flange
  • Electrical ConnectionScrew
  • Pins6
  • Contact FormDPST-NO
  • Contact Amp Rating (Resistive)25A @ 220VAC
  • Contact Amp Rating (Inductive)25A @ 220VAC
  • HP @ 120V1
  • HP @ 240V3
  • Coil Volts200/240VAC
  • Contact MaterialSilver Alloy
  • Coil VA Rating1.7 to 2.5
  • Hz50/60
  • FeaturesHigh-capacity, High-dielectric strength Relay Compatible with Momentary Voltage Drops, No contact chattering for momentary voltage drops up to 50% of rated voltage, Miniature size for maximum switching power, particularly for inductive loads; Flame-resistance materials (UL94V-0-qualifying) used for all insulation material
  • StandardsUL, CSA, TUV, Meets IEC950
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Enclosed Power Relays
Flange-type mounting bracket.
CSA and CE Certified.
Omron
Top-mounted terminals. Dielectric strength: 4000VAC at 1 min. G7L series has push-to-test buttons.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about frankwell is loaded.
Additional information about frankwell could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the magnetic blow out "Incorporates a small permanent magnet in the contact
mechanism to deflect the arc to effectively extinguish" [an arc in the contacts when they separate.]

Thank you for using Grainger Ask & Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:39:38.218-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZH38, prod, sort_default
1 of 1
  • 2015-04-18T19:39:38.220-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZH38, prod, sort_default
1 of 1