Skip Content

Pocket Pedometer With Software,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pocket Pedometer With Software, Gray

Price: NA

Item no longer available


  • Item # 3YLW8
  • Mfr. Model # HJ-720ITC
  • UNSPSC # 41111602
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPocket Pedometer
  • ColorGray
  • MeasuresSteps Taken, Aerobic Steps, Distance, Calories, Fat Grams Burned
  • Weight0.25 lb.
  • IncludesPC Software, Battery, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This item is restricted for international sale.

Details

Dual-axis acceleration sensors count steps whether placed horizontally or vertically. Included software tracks progress. Also separately counts aerobic steps, and calculates distance, calories, and fat grams burned.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.