Skip Content

PNP Photoelectric Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PNP Photoelectric Sensor

OMRON

Technical Specs

  • ItemPhotoelectric Sensor 
  • Circuit TypePNP 
Brand:O OMRON Shop Items By:Clearance Items 
Shape
Please Select
Sensing Method
Please Select
Operation Mode
Please Select
Max. Sensing Distance
Please Select
Min. Object Size
Please Select
Power Requirement
Please Select
Operating Frequency
Please Select
Electrical Connection
Please Select
Item #ShapeSensing MethodOperation ModeMax. Sensing DistanceMin. Object SizePower RequirementAvailabilityPrice Qty
2UXY8L-Close SlotThrough BeamLight On5mm (0.2")2 x 0.8mm Opaque5 to 24VDC

Clearance - Limited Quantity Available

$11.47 / each

2XEP4L-SlotThrough BeamLight On5mm (0.2")2 x 0.8mm Opaque5 to 24VDC

Clearance - Limited Quantity Available

$7.70 / each

2UXY4L-SlotThrough BeamLight On5mm (0.2")2 x 0.8mm Opaque5 to 24VDC

Clearance - Limited Quantity Available

$5.49 / each

2UUP8RectangularBackground Suppression ReflectiveLight On1.18"0.15mm Dia.12 to 24VDC

Clearance - Limited Quantity Available

$56.65 / each

2UUR5RectangularDiffuse ReflectiveSelectable Light or Dark On3.93"12 to 24VDC

Clearance - Limited Quantity Available

$59.72 / each

2UUR3RectangularRetroreflectiveSelectable Light or Dark On9.84 ft.75mm Dia. Opaque12 to 24VDC

Clearance - Limited Quantity Available

$57.37 / each

2UUN2RectangularThrough BeamLight On11.81"1.3mm Dia. Opaque12 to 24VDC

Clearance - Limited Quantity Available

$47.67 / each

2UUL6RectangularThrough BeamLight On11.81"2mm Dia. Opaque12 to 24VDC

Clearance - Limited Quantity Available

$47.67 / each

2UUL3RectangularThrough BeamLight On3.28 ft.2mm Dia. Opaque12 to 24VDC

Clearance - Limited Quantity Available

$212.18 / each

2XEN9Standard SlotThrough BeamLight On5mm (0.2")2 x 0.8mm Opaque5 to 24VDC

Clearance - Limited Quantity Available

$14.57 / each

2UXZ1T-Close SlotThrough BeamLight On5mm (0.2")2 x 0.8mm Opaque5 to 24VDC

Clearance - Limited Quantity Available

$6.74 / each

2XEP8T-SlotThrough BeamLight On5mm (0.2")2 x 0.8mm Opaque5 to 24VDC

Clearance - Limited Quantity Available

$7.93 / each

2UXY6T-SlotThrough BeamLight On5mm (0.2")2 x 0.8mm Opaque5 to 24VDC

Clearance - Limited Quantity Available

$5.55 / each

1DU34TubularPolarized RetroreflectiveSelectable Light or Dark On6.6 ft.56mm Dia. Opaque10 to 30VDC

Clearance - Limited Quantity Available

$84.50 / each

1DU36TubularPolarized RetroreflectiveSelectable Light or Dark On6.6 ft.56mm Dia. Opaque10 to 30VDC

Clearance - Limited Quantity Available

$132.75 / each

1DU24TubularThrough BeamSelectable Light or Dark On23 ft.11mm Dia. Opaque10 to 30VDC

Clearance - Limited Quantity Available

$175.05 / each

Adding More Products