Skip Content

 
NPN, Solid State Relay SPST Photoelectric Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NPN, Solid State Relay SPST Photoelectric Sensor

OMRON


Technical Specs

  • ItemPhotoelectric Sensor 
  • ShapeTubular 
  • Circuit TypeNPN, Solid State Relay SPST 
  • Operation ModeSelectable Light or Dark On 
  • Power Requirement10 to 30VDC 
  • Electrical Connection2m Pre-Wired Cable 
Brand:O OMRON Shop Items By:Clearance Items 
Sensing Method
Please Select
Max. Sensing Distance
Please Select
Min. Object Size
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Sensing Method
Max. Sensing Distance
Min. Object Size
Availability
Price
Qty
E3F2-7C4
Through Beam
23 ft.
11mm Dia. Opaque

Limited Quantity Available

$103.08 / each

Photoelectric Sensor,23 ft,NPN
Catalog Page #  NA

Clearance Price: $103.08 / each

Price: $177.00 / each

Technical Specs

  • ItemPhotoelectric Sensor
  • ShapeTubular
  • Sensing MethodThrough Beam
  • Circuit TypeNPN, Solid State Relay SPST
  • Operation ModeSelectable Light or Dark On
  • Max. Sensing Distance23 ft.
  • Min. Object Size11mm Dia. Opaque
  • Power Requirement10 to 30VDC
  • Electrical Connection2m Pre-Wired Cable
E3F2-DS10C4N
Wide Beam Diffuse-Reflective
3.9"

Limited Quantity Available

$74.59 / each

Photoelectric Sensor,3.9 In,NPN
Catalog Page #  NA

Clearance Price: $74.59 / each

Price: $128.00 / each

Technical Specs

  • ItemPhotoelectric Sensor
  • ShapeTubular
  • Sensing MethodWide Beam Diffuse-Reflective
  • Circuit TypeNPN, Solid State Relay SPST
  • Operation ModeSelectable Light or Dark On
  • Max. Sensing Distance3.9"
  • Power Requirement10 to 30VDC
  • Electrical Connection2m Pre-Wired Cable