Multifunction Digital Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multifunction Digital Timer

OMRON

Technical Specs

  • Item:Time Delay Relay 
  • Contact Form:SPDT 
Number of Functions
Please Select
Function
Please Select
Pins
Please Select
Base Type
Please Select
Contact Amp Rating (Resistive)
Please Select
Min. Time Setting
Please Select
Max. Time Setting
Please Select
Coil Volts
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Number of FunctionsFunctionPinsBase TypeContact Amp Rating (Resistive)Min. Time SettingAvailabilityPrice Qty
5FYF912 Signal On Delay, 2 Power On Delay, 2 Repeat Cycle, Signal Off Delay, Interval, Cumulative, On/Off Duty Cycle, Twin Timer On-Start/Off-Start13Screw5A0.0001 sec.

Typically in Stock

$289.50 / each

1A9838On Delay, Off Delay 1, Off Delay 2, Interval Delay, Cycle 1 shot, Repeat Cycle Equal On/Off Time, Signal Interval/Off Delay, Signal On Delay/Off Delay11Octal3A0.1 sec.

Typically in Stock

$210.75 / each

Adding More Products