Skip Content

Miniature Limit Switch, 240VAC Voltage Rating, 5 Amps, Top Actuator Location close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Miniature Limit Switch, 240VAC Voltage Rating, 5 Amps, Top Actuator Location

Price $124.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CLV6
  • Mfr. Model # D4C1602
  • UNSPSC # 39121509
  • Catalog Page # 359
  • Shipping Weight 0.93 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact limit switch is engineered to be thin, durable, and highly sealed. The triple-sealed design includes a nitrile rubber packing seal on the plunger section, a nitrile rubber cap on the switch section, and an encapsulating material around the cable entrance. It also features rugged, die-cast housing.

View More

Technical Specs

  • Item Miniature Limit Switch
  • Actuator Style Plunger
  • Actuator Location Top
  • Amps 5
  • Contact Form SPDT
  • Voltage Rating 240VAC
  • NEMA Rating 3, 4, 13
  • Wiring Entry 3m Cable
  • Electrical Connection 3m Cable, SJT
  • IP Rating 67
  • Movement Top
  • Travel Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
  • Series D4C
  • Operating Temp. Range -14 Degrees to 158 Degrees F
  • Roller Dia. 0.47"
  • Roller Width 0.20"
  • Roller Material Stainless Steel
  • Body Material Aluminum
  • Width 1.57"
  • Height 2.64"
  • Depth 0.63"
  • Operating Force 11.8N-m
  • Standards UL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.