Skip Content

 
Inductive OMRON Proximity Sensors and Switches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inductive OMRON Proximity Sensors and Switches


Technical Specs

  • Item Cylindrical Proximity Sensor 
  • Sensing Method Inductive 
  • Circuit Type 2 Wire 
  • Shielded / Unshielded Shielded 
  • Electrical Connection 2m Cable 
  • IP Rating 67 
Diameter
Please Select
Power Requirement
Please Select
Output Mode
Please Select
Max. Detecting Distance
Please Select
NEMA Rating
Please Select
Case Material
Please Select
Basic Material
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Diameter
Power Requirement
Output Mode
Max. Detecting Distance
NEMA Rating
Case Material
Basic Material
Length
Price
Qty
Please use Qty box to add item(s) to cart.
E2F-X5Y2-53-US
18mm
20 to 264VAC
NC
5.0mm
1, 3, 4, 6, 12, 13
ABS
Plastic
41mm

$67.34 / each

Enter location to check availability
Catalog Page #  376 

Clearance Price $67.34 / each

Price $175.25 / each

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Sensing Method Inductive
  • Diameter 18mm
  • Circuit Type 2 Wire
  • Power Requirement 20 to 264VAC
  • Output Mode NC
  • Shielded / Unshielded Shielded
  • Electrical Connection 2m Cable
  • Max. Detecting Distance 5.0mm
  • NEMA Rating 1, 3, 4, 6, 12, 13
  • IP Rating 67
  • Case Material ABS
  • Basic Material Plastic
  • Length 41mm
E2E-X10Y1-53-US
30mm
90 to 140VAC
NO
10.0mm
1, 4, 6, 12, 13
Nickel Plated Brass
Metal
60mm

$60.89 / each

Enter location to check availability
Catalog Page #  376 

Clearance Price $60.89 / each

Price $173.00 / each

Technical Specs

  • Item Cylindrical Proximity Sensor
  • Sensing Method Inductive
  • Diameter 30mm
  • Circuit Type 2 Wire
  • Power Requirement 90 to 140VAC
  • Output Mode NO
  • Shielded / Unshielded Shielded
  • Electrical Connection 2m Cable
  • Max. Detecting Distance 10.0mm
  • NEMA Rating 1, 4, 6, 12, 13
  • IP Rating 67
  • Case Material Nickel Plated Brass
  • Basic Material Metal
  • Length 60mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More