Skip Content

Fiber Optic Cable,Through Beam,300mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fiber Optic Cable, Through Beam, 300mm

Price $664.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DU67
  • Mfr. Model # E32-T61S
  • UNSPSC # 26121607
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fiber-optic cable features high flexibility for reciprocating machinery such as robots. It also features stainless steel tubing to retain complex shapes. The high temperature range allows the cable to operate in environments ranging between -60°F and 660°F.

View More

Technical Specs

  • Item High Temperature Fiber Optic Cable
  • Sensing Method Through Beam
  • Cable Length 6-9/16 ft.
  • Max. Sensing Distance 300mm
  • Min. Object Size 0.005mm dia.
  • Sheath Stainless Steel
  • Fiber Material Core Glass
  • Temp. Range -60 Degrees to 660 Degrees F
  • Cable Dia. 4mm
  • Tip Type M4 Screw
  • Standards UL Listed, IEC Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.