Skip Content

 
24VDC Power Supply close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24VDC Power Supply

OMRON


Technical Specs

  • ItemDC Power Supply 
  • StyleSwitching 
  • MountingDIN Rail 
  • Output Voltage24VDC 
  • Input Voltage100 to 240VAC 
  • Case MaterialMolded Plastic 
  • SeriesS8VS 
Brand:O OMRON Shop Items By:Clearance Items 
Power Rating
Please Select
Output Amps
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Power Rating
Output Amps
Height
Width
Depth
Availability
Price
Qty
S8VS-12024
120W
5
115mm
50mm
121mm

Limited Quantity Available

$297.90 / each

DC Power Supply,24VDC,5A,50/60Hz
Catalog Page #  NA

Clearance Price:
$297.90 / each

Price: $331.00 / each

Technical Specs

  • ItemDC Power Supply
  • StyleSwitching
  • MountingDIN Rail
  • Output Voltage24VDC
  • Input Voltage100 to 240VAC
  • Power Rating120W
  • Output Amps5
  • Case MaterialMolded Plastic
  • Height115mm
  • Width50mm
  • Depth121mm
  • SeriesS8VS
S8VS-01524
15W
0.65
95mm
22mm
96mm

Limited Quantity Available

$100.17 / each

DC Power Supply,24VDC,0.65A,50/60Hz
Catalog Page #  NA

Clearance Price:
$100.17 / each

Price: $111.30 / each

Technical Specs

  • ItemDC Power Supply
  • StyleSwitching
  • MountingDIN Rail
  • Output Voltage24VDC
  • Input Voltage100 to 240VAC
  • Power Rating15W
  • Output Amps0.65
  • Case MaterialMolded Plastic
  • Height95mm
  • Width22mm
  • Depth96mm
  • SeriesS8VS
S8VS-03024
30W
1.3
95mm
22mm
96mm

Limited Quantity Available

$127.94 / each

DC Power Supply,24VDC,1.3A,50/60Hz
Catalog Page #  NA

Clearance Price:
$127.94 / each

Price: $142.15 / each

Technical Specs

  • ItemDC Power Supply
  • StyleSwitching
  • MountingDIN Rail
  • Output Voltage24VDC
  • Input Voltage100 to 240VAC
  • Power Rating30W
  • Output Amps1.3
  • Case MaterialMolded Plastic
  • Height95mm
  • Width22mm
  • Depth96mm
  • SeriesS8VS
S8VS-06024
60W
2.5
95mm
40mm
108mm

Limited Quantity Available

$182.03 / each

DC Power Supply,24VDC,2.5A,50/60Hz
Catalog Page #  NA

Clearance Price:
$182.03 / each

Price: $202.25 / each

Technical Specs

  • ItemDC Power Supply
  • StyleSwitching
  • MountingDIN Rail
  • Output Voltage24VDC
  • Input Voltage100 to 240VAC
  • Power Rating60W
  • Output Amps2.5
  • Case MaterialMolded Plastic
  • Height95mm
  • Width40mm
  • Depth108mm
  • SeriesS8VS
S8VS-09024
90W
3.75
115mm
50mm
121mm

Limited Quantity Available

$245.93 / each

DC Power Supply,24VDC,3.75A,50/60Hz
Catalog Page #  NA

Clearance Price:
$245.93 / each

Price: $273.25 / each

Technical Specs

  • ItemDC Power Supply
  • StyleSwitching
  • MountingDIN Rail
  • Output Voltage24VDC
  • Input Voltage100 to 240VAC
  • Power Rating90W
  • Output Amps3.75
  • Case MaterialMolded Plastic
  • Height115mm
  • Width50mm
  • Depth121mm
  • SeriesS8VS