24VDC General Purpose Relay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24VDC General Purpose Relay

OMRON

Technical Specs

  • Coil Volts:24VDC 
Item
Please Select
Mounting
Please Select
Pins
Please Select
Contact Form
Please Select
Contact Amp Rating (Resistive)
Please Select
Product #ItemMountingPinsContact FormContact Amp Rating (Resistive)AvailabilityPrice Qty
1YDK8Dual Coil Latching RelayOctal Plug In Socket11DPDT5

Typically in Stock

$79.45 / each

1YDG4Hermetically Sealed RelaySquare Plug In Socket144PDT3

Typically in Stock

$96.60 / each

5EMK5RelayOctal Plug In Socket113PDT10

Typically in Stock

$38.25 / each

5EMJ5RelayOctal Plug In Socket113PDT10

Typically in Stock

$31.80 / each

5EMK0RelayOctal Plug In Socket113PDT10

Typically in Stock

$34.90 / each

5EMJ0RelayOctal Plug In Socket113PDT10

Typically in Stock

$31.35 / each

5EMG7RelayOctal Plug In Socket8DPDT10

Typically in Stock

$33.20 / each

5EMF7RelayOctal Plug In Socket8DPDT10

Typically in Stock

$26.90 / each

5EMH4RelayOctal Plug In Socket8DPDT10

Typically in Stock

$24.30 / each

5EMG2RelayOctal Plug In Socket8DPDT10

Typically in Stock

$30.95 / each

1YCR9RelayPanel113PDT10

Typically in Stock

$28.75 / each

1YCL4RelayPanel5SPDT10

Typically in Stock

$28.35 / each

1YCP3RelayPanel8DPDT10

Typically in Stock

$25.45 / each

1YCP1RelayPanel8DPDT10

Typically in Stock

$14.70 / each

1YCK8RelayPrinted Circuit Board5SPDT10

Typically in Stock

$22.04 / each

1YCN5RelayPrinted Circuit Board8DPDT5

Typically in Stock

$20.83 / each

1YCV6RelaySide Flange8DPDT20

Typically in Stock

$63.80 / each

1YCT4RelaySocket or Solder Terminal113PDT5

Typically in Stock

$18.39 / each

1YCP8RelaySocket or Solder Terminal8DPDT10

Typically in Stock

$11.74 / each

1YCR4RelaySquare Plug In Socket113PDT10

Typically in Stock

$28.10 / each

1YDC9RelaySquare Plug In Socket113PDT5

Typically in Stock

$14.86 / each

1YCT9RelaySquare Plug In Socket144PDT10

Typically in Stock

$31.95 / each

1YDF8RelaySquare Plug In Socket144PDT3

Typically in Stock

$20.24 / each

1YDD8RelaySquare Plug In Socket5SPDT10

Typically in Stock

$24.85 / each

4FE18RelaySquare Plug In Socket5SPDT10

Typically in Stock

$13.40 / each

1YDF3RelaySquare Plug In Socket8DPDT3

Typically in Stock

$17.36 / each

4FE22RelaySquare Plug In Socket8DPDT5

Typically in Stock

$14.71 / each

1YDE7RelaySquare Plug In Socket8DPDT5

Typically in Stock

$29.20 / each

1YCL9RelaySquare Plug In Socket8SPDT15

Typically in Stock

$14.15 / each

1YDA5RelayTop Flange113PDT10

Typically in Stock

$21.91 / each

1YDB1RelayTop Flange113PDT5

Typically in Stock

$14.06 / each

1YDB6RelayTop Flange144PDT10

Typically in Stock

$22.51 / each

1YDC2RelayTop Flange144PDT5

Typically in Stock

$13.65 / each

1YCZ9RelayTop Flange8DPDT10

Typically in Stock

$11.07 / each

1YCZ6RelayTop Flange8DPDT10

Typically in Stock

$13.83 / each

1YCY6RelayTop Flange8SPDT15

Typically in Stock

$12.73 / each

Adding More Products