Skip Content

24VAC General Purpose Relay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

24VAC General Purpose Relay

OMRON

Technical Specs

  • Coil Volts24VAC 
Item
Please Select
Mounting
Please Select
Pins
Please Select
Contact Form
Please Select
Contact Amp Rating (Resistive)
Please Select
Item #ItemMountingPinsContact FormContact Amp Rating (Resistive)AvailabilityPrice Qty
1YDG5Hermetically Sealed RelaySquare Plug In Socket144PDT3

Typically in Stock

$96.60 / each

5EMK2RelayOctal Plug In Socket113PDT10

Typically in Stock

$38.25 / each

5EMH7RelayOctal Plug In Socket113PDT10

Typically in Stock

$31.35 / each

5EMJ7RelayOctal Plug In Socket113PDT10

Typically in Stock

$34.90 / each

5EMH0RelayOctal Plug In Socket8DPDT10

Typically in Stock

$24.30 / each

1YCT1RelayPanel113PDT10

Typically in Stock

$28.75 / each

1YCL5RelayPanel5SPDT10

Typically in Stock

$28.35 / each

1YCN6RelayPrinted Circuit Board8DPDT5

Typically in Stock

$20.83 / each

1YCU6RelaySide Flange5SPDT10

Typically in Stock

$26.55 / each

1YCV7RelaySide Flange8DPDT20

Typically in Stock

$63.80 / each

1YDE4RelaySquare Plug In Socket113PDT10

Typically in Stock

$22.61 / each

1YCP9RelaySquare Plug In Socket8DPDT10

Typically in Stock

$11.74 / each

1YDF4RelaySquare Plug In Socket8DPDT3

Typically in Stock

$17.36 / each

1YDE8RelaySquare Plug In Socket8DPDT5

Typically in Stock

$29.20 / each

1YCN1RelaySquare Plug In Socket8SPDT15

Typically in Stock

$14.15 / each

1YDA6RelayTop Flange113PDT10

Typically in Stock

$21.91 / each

1YDB2RelayTop Flange113PDT5

Typically in Stock

$14.06 / each

1YDC3RelayTop Flange144PDT5

Typically in Stock

$13.65 / each

1YCY7RelayTop Flange8SPDT15

Typically in Stock

$12.73 / each

Adding More Products