Skip Content

 
(2) SPST-NO Digital Timer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

(2) SPST-NO Digital Timer


Technical Specs

  • ItemElectronic Timer 
  • Number of Channels
  • Contact Form(2) SPST-NO 
  • Voltage100 to 240VAC 
  • Amps15 
Operation Mode
Please Select
Max. On/Off Cycles
Please Select
Number of Pulse Events
Please Select
Pulse Duration
Please Select
Enclosure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Operation Mode
Max. On/Off Cycles
Number of Pulse Events
Pulse Duration
Enclosure
Price
Qty
Please use Qty box to add item(s) to cart.
H5S-YFB2-X
365 Days
24
48
1 sec. to 60 min.

$854.00 / each

Enter location to check availability
Electronic Timer,365 Days,(2) SPST-NO
Catalog Page #  446 

Price $854.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode365 Days
  • Number of Channels2
  • Contact Form(2) SPST-NO
  • Voltage100 to 240VAC
  • Amps15
  • Max. On/Off Cycles24
  • Number of Pulse Events48
  • Pulse Duration1 sec. to 60 min.
H5S-YB2-X
365 Days
24
48
1 sec. to 60 min.

$854.00 / each

Enter location to check availability
Electronic Timer,365 Days,(2) SPST-NO
Catalog Page #  446 

Price $854.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode365 Days
  • Number of Channels2
  • Contact Form(2) SPST-NO
  • Voltage100 to 240VAC
  • Amps15
  • Max. On/Off Cycles24
  • Number of Pulse Events48
  • Pulse Duration1 sec. to 60 min.
H5L-A
7 Days
12
Plastic

$411.75 / each

Enter location to check availability
Electronic Timer,7 Days,(2) SPST-NO
Catalog Page #  446 

Price $411.75 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels2
  • Contact Form(2) SPST-NO
  • Voltage100 to 240VAC
  • Amps15
  • Max. On/Off Cycles12
  • EnclosurePlastic
H5S-WFB2
7 Days
20
40
1 sec. to 60 min.

$416.00 / each

Enter location to check availability
Electronic Timer,7 Days,(2) SPST-NO
Catalog Page #  446 

Price $416.00 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels2
  • Contact Form(2) SPST-NO
  • Voltage100 to 240VAC
  • Amps15
  • Max. On/Off Cycles20
  • Number of Pulse Events40
  • Pulse Duration1 sec. to 60 min.
H5S-WB2
7 Days
20
40
1 sec. to 60 min.

$398.50 / each

Enter location to check availability
Electronic Timer,7 Days,(2) SPST-NO
Catalog Page #  446 

Price $398.50 / each

Technical Specs

  • ItemElectronic Timer
  • Operation Mode7 Days
  • Number of Channels2
  • Contact Form(2) SPST-NO
  • Voltage100 to 240VAC
  • Amps15
  • Max. On/Off Cycles20
  • Number of Pulse Events40
  • Pulse Duration1 sec. to 60 min.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More