Skip Content

1/16 DIN Temp Controller,On/Off Or PID close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/16 DIN Temp Controller, On/Off Or PID

Price $387.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1BEF8
  • Mfr. Model # E5CSVR1TF AC100-240
  • NSN # 6685-01-359-7399
  • UNSPSC # 39121549
  • Catalog Page # 437
  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type K, J, L, T, U, N, R, Pt100, JPt100
  • DIN Size 1/16
  • Input Voltage 100 to 240VAC
  • Switch Function SPST NO
  • Output (1) Relay
  • Temp. Range Based on Input
  • Control Mode On/Off or PID
  • Length 1.89"
  • Width 1.89"
  • Depth 3.31"
  • Control Period 20 sec.
  • Description/Special Features On/OFF Or PID With On Demand Auto Tune, Multiple Input, Deviation Indicator
  • Hysteresis 0.2% of Full Scale
  • Proportional Band Self/Auto-Tuning PID
  • Setting Accuracy +/-0.5% of PV or +/-10 Degrees C
  • Standards UL,CSA,CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Provides easy setting through internal PID and rotary switches. Features on-demand auto-tune, multiple input, and deviation indicator for easy monitoring. 8-mode alarm output and sensor error detection. Input shift function adjusts display to reflect known sensor offsets.

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by it's easy to install and program , I'm replacing the old ones once they stop working for this control October 16, 2015
  • 2015-11-27 T19:29:50.596-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1BEF8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.