Skip Content

HEPA Negative Air Machine, 1/5, 3.2 Amps, Length 26-1/2", Height 14", Width 14" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

HEPA Negative Air Machine, 1/5, 3.2 Amps, Length 26-1/2", Height 14", Width 14"

Price $1,480.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VU53
  • Mfr. Model # MINIFORCE II
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 60.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Negative Air Machines
• 115V
MiniForce II
2 speeds.
Negative Air Machines with HEPA Filters
Provide HEPA-filtered negative air pressure as required by the CDC for use in healthcare environments. HEPA filters are 99.97% effective. Min. of 3 to max. of 5 filtration stages on some models. Use the machines as stand-alone units or pair with any ECU™ product to control airborne contaminants. Aluminum housing. Each includes manifold adapter kit, quick clamp, 3-ft. flex duct, HEPA filter, and prefilter.

View More

Technical Specs

  • Item HEPA Negative Air Machine
  • Motor 2 Speed Thermally Protected
  • HP 1/5
  • Voltage 115
  • Amps 3.2
  • Height 14"
  • Length 26-1/2"
  • Width 14"
  • Air Flow with HEPA Filter 350 to 425 cfm
  • Air Flow without HEPA Filter 545 to 750 cfm
  • Filtration HEPA
  • Main Filter Size 12" x 12" x 11-1/2"
  • Prefilter Size 13" x 13" x 2"
  • Prefilter Type Polypad
  • Discharge Dia. 8"
  • Decibels 59
  • Vacuum Gauge 0 to 3" W.C.
  • Construction Polished Aluminum
  • Net Weight 4 lb.
  • Includes Intake Manifold, Quick Clamp,3 ft. Flex Duct
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.