Skip Content

 
Negative Air Machine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Negative Air Machine

Technical Specs

  • Filtration HEPA 
  • HP
  • Item Negative Air Machine 
Air Flow with HEPA Filter
Please Select
Amps
Please Select
Length
Please Select
Height
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Air Flow with HEPA Filter
Amps
Length
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
OA1200V
150 to 1100 cfm
6.0
25"
39"
24"

$1,729.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,729.00 / each

Technical Specs

  • Filtration HEPA
  • Air Flow with HEPA Filter 150 to 1100 cfm
  • HP 1
  • Amps 6.0
  • Item Negative Air Machine
  • Length 25"
  • Height 39"
  • Width 24"
OMNIFORCE
200 to 1800 cfm
10.0
32"
28"
18"

$1,595.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,595.00 / each

Technical Specs

  • Filtration HEPA
  • Air Flow with HEPA Filter 200 to 1800 cfm
  • HP 1
  • Amps 10.0
  • Item Negative Air Machine
  • Length 32"
  • Height 28"
  • Width 18"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More