Skip Content

Work Boots,Steel,Mens 15,Black,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Boots, Steel, Mens 15, Black, PR

OLIVER

Price: $402.25 / pair

Please sign in or register to access lists

Check Availability
Product ships within 8 business days from supplier
  • Item # 45H510
  • Mfr. Model # 25299/150
  • UNSPSC # 46181604
  • Catalog Page # N/A
  • Catalog Group # H3758
  • Shipping Weight 8.312 lbs.
Country of Origin AustraliaCountry of Origin is subject to change.

Technical Specs

  • Footwear Style Type6" Work Boot
  • ItemWork Boots
  • Toe TypeAlloy
  • GenderMen's
  • Size15
  • Footwear WidthE
  • InsulatedNo
  • WaterproofNo
  • Waterproof TypeWater Resistant
  • ColorBlack
  • Height6"
  • Metatarsal GuardExternal
  • Metatarsal SystemComposite external metatarsal protection
  • Footwear Closure TypeHook and Loop
  • Liner MaterialBreathable Mesh
  • Midsole MaterialRubber
  • Outsole MaterialRubber
  • Footwear Sole PatternCleated
  • Manufacturers Suggested Sole Slip RatingBetter
  • Chemical Resisting SoleYes
  • Completely Non MetallicNo
  • Non-Marking SoleYes
  • Static DissipativeNo
  • Electrical Hazard RatedYes
  • Puncture Resistant InsoleYes
  • Oil Resisting SoleYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Wide Toe CapYes
  • Removable InsoleYes
  • Insole SystemNANOlite w/ Comfort cushion Impact Absorption
  • Non Metallic UpperNo
  • Max. Heat Rating572 Degrees F
  • Footwear Construction TypeDirect Inject
  • Heel HeightLess Than 1/2"
  • Footwear Shank TypeNylon
  • Upper Boot MaterialAll Leather
  • Upper Material DescriptionFull grain, black fire resistant leather
  • Satra Slip Test Results- Dairy Tile Oily WetNot Tested
  • Satra Slip Test Results- Dairy Tile OilyNot Tested
  • Satra Slip Test Results- Dairy Tile DryNot Tested
  • Satra Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile OilyNot Tested
  • Mark II Slip Test Results- Dairy Tile DryNot Tested
  • Mark II Slip Test Results- Dairy Tile WetNot Tested
  • Mark II Slip Test Results- Dairy Tile Oily WetNot Tested
  • ASTM Footwear ClassF2413-11 I/75 C/75 MT/75 EH
  • StandardsASTM F2413-05 M I/75 C/75, MT/75, EH
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.