Skip Content

9mm Snap-Off Utility Knife,5-1/4" Overall Length,Number of Blades Included: 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

9mm Snap-Off Utility Knife, 5-1/4" Overall Length, Number of Blades Included: 1

Price $12.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5LC41
  • Mfr. Model # SVR-1
  • UNSPSC # 27111503
  • Catalog Page # 1028
  • Shipping Weight 0.05 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This time-saving knife provides a new cutting edge with a single snap. Includes 1 blade.

View More

Technical Specs

  • Item Snap-Off Utility Knife
  • Overall Length 5-1/4"
  • Handle Color Silver with Black Slide
  • Blade Change Slide Open
  • Blade Type 9mm
  • Blade Material High Carbon Steel
  • Handle Type Straight
  • Features Compact, Rust Resistant, Long Lasting and Durable
  • Handle Material Stainless Steel
  • Application For Cutting Urethane, Silicone, Boxes and More
  • Number of Blades Included 1
  • Number of Segments 13
  • Stores No Storage
  • Includes Pocket Clip/Blade Snapper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The perfect knife for light duty shop and office. Slim, safe, and tough. Been using these for 20 years, still have the first one I ever got. It's a bit scratched up but otherwise works as good as it did 20 years ago. Great knives! I do prefer English blades over the Japanese ones though. March 22, 2013
  • 2016-02-06 T20:04:40.512-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5LC41, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.