Skip Content

Fixed Blade 6-9/32" Hook-Style Safety Cutter, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fixed Blade 6-9/32" Hook-Style Safety Cutter, 1 EA

Price $16.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ZTL2
  • Mfr. Model # SK-10
  • UNSPSC # 27111503
  • Catalog Page # 1029
  • Shipping Weight 0.15 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hook-Style Safety Cutter
  • Disposable No
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Blade Operation Fixed Blade
  • Blade Type Safety Recessed
  • Blade Change Slide
  • Overall Length 6-9/32"
  • Blade Material Carbon Steel
  • Handle Color Yellow
  • Handle Material Nylon/Polyamide
  • Number of Blades Included 1
  • Tether Capable Tether Ready
  • Overall Width 2-7/64"
  • Overall Thickness 1/2"
  • Position 1
  • Handle Type Contoured
  • Features Concealed Blade, Unique Blade Adjustment, 5/32" Throat Inlet, Stainless Steel Tape Slitter, Acetone Resistant Handle
  • Stores No Storage
  • Application Shrink Wrap, Films, Nylon, Leather, Corrugate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Good safe alternative to box cutters. Everyone in our warehouse uses these. February 5, 2014
  • 2016-04-27 T23:24:27.311-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6ZTL2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.