Skip Content

 
9mm Snap-Off Utility Knife close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

9mm Snap-Off Utility Knife

OLFA


Technical Specs

  • ItemSnap-Off Utility Knife 
  • Blade Type9mm 
  • Blade ChangeSlide Open 
  • Number of Blades Included
  • Number of Segments13 
Shop Items By:Clearance Items 
Blade Material
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Material
Availability
Price
Qty
XA-1
Carbon Steel

Limited Quantity Available

$9.19 / each

Utility Knife,5 3/4 In,Yellow/Black
Catalog Page #  1098 

Clearance Price:
$9.19 / each

Price: $10.21 / each

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Type9mm
  • Blade MaterialCarbon Steel
  • Blade ChangeSlide Open
  • Number of Blades Included1
  • Number of Segments13
180MP
High Carbon Steel

Limited Quantity Available

$4.01 / each

Utility Knife,5 1/2 In,Black/Yellow
Catalog Page #  1098 

Clearance Price:
$4.01 / each

Price: $4.46 / each

Technical Specs

  • ItemSnap-Off Utility Knife
  • Blade Type9mm
  • Blade MaterialHigh Carbon Steel
  • Blade ChangeSlide Open
  • Number of Blades Included1
  • Number of Segments13