Skip Content

Electric Wrap/Unwrap Tool,18 to 30 AWG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Wrap/Unwrap Tool, 18 to 30 AWG

Price $400.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2RZL4
  • Mfr. Model # PTX-1
  • UNSPSC # 27111510
  • Catalog Page # 459
  • Shipping Weight 2.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Wrap/Unwrap Tool
  • Number of Pieces 1
  • Material Plastic Housing
  • Length (In.) 6-1/2
  • Wire Gauge 18 to 30 AWG
  • Handle Material Plastic
  • Handle Color Gray
  • Power 115VAC
  • Power Cord Length (Ft.) 20
  • RPM 3700
  • Features Permanently Attached Collet Nut, High Power Motor, Balanced and Ergonomically Designed, Dual-finger Short-throw Trigger, Long Handle
  • Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
  • Includes Electric Wrap Unwrap Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.