Skip Content

 
Back Support close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Back Support


Technical Specs

  • ItemBack Support 
Size
Please Select
Width
Please Select
Material
Please Select
Fits Waist Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Size
Width
Material
Fits Waist Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
OK-2000S-2X
2XL
9"
Elastic
46" to 56"

$55.60 / each

Back Support,Contoured W/Lumbar Pad,2XL
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • ItemBack Support
  • Size2XL
  • Width9"
  • MaterialElastic
  • Fits Waist Size46" to 56"
OK-2000S-3X
3XL
9"
Nylon
54" to 61"

$55.60 / each

Back Support,3XL,Waist 54 to 61 In
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • ItemBack Support
  • Size3XL
  • Width9"
  • MaterialNylon
  • Fits Waist Size54" to 61"
OK-SS-5-BLK/BM
L
5"
Nylon
28" to 34"

$47.25 / each

Back Support,Black,M
Catalog Page #  NA

Price $47.25 / each

Technical Specs

  • ItemBack Support
  • SizeL
  • Width5"
  • MaterialNylon
  • Fits Waist Size28" to 34"
SS-5/MEDIUM
L
5"
Nylon
28" to 34"

Limited Quantity Available

$25.80 / each

Back Support,Black and Silver,M
Catalog Page #  NA

Clearance Price $25.80 / each

Price $42.45 / each

Technical Specs

  • ItemBack Support
  • SizeL
  • Width5"
  • MaterialNylon
  • Fits Waist Size28" to 34"
OK-SS-5-BLK/BXL
L
5"
Nylon
39" to 46"

$47.25 / each

Back Support,Black,XL
Catalog Page #  NA

Price $47.25 / each

Technical Specs

  • ItemBack Support
  • SizeL
  • Width5"
  • MaterialNylon
  • Fits Waist Size39" to 46"
OK-2000S-L
L
9"
Elastic
35" to 44"

$55.60 / each

Back Support,Contoured With Lumbar Pad,L
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • ItemBack Support
  • SizeL
  • Width9"
  • MaterialElastic
  • Fits Waist Size35" to 44"
OK-2000S-M
M
9"
Elastic
29" to 38"

$55.60 / each

Back Support,Contoured With Lumbar Pad,M
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • ItemBack Support
  • SizeM
  • Width9"
  • MaterialElastic
  • Fits Waist Size29" to 38"
OK-2000S-S
S
9"
Elastic
24" to 33"

$55.60 / each

Back Support,Contoured With Lumbar Pad,S
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • ItemBack Support
  • SizeS
  • Width9"
  • MaterialElastic
  • Fits Waist Size24" to 33"
OK-2000S-XL
XL
9"
Elastic
42" to 52"

$55.60 / each

Back Support,Contoured W/Lumbar Pad,XL
Catalog Page #  NA

Price $55.60 / each

Technical Specs

  • ItemBack Support
  • SizeXL
  • Width9"
  • MaterialElastic
  • Fits Waist Size42" to 52"