Skip Content

 
Back Support close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Back Support

Technical Specs

  • Item Back Support 
Back Support Size
Please Select
Width
Please Select
Material
Please Select
Fits Waist Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Back Support Size
Width
Material
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
OK-200S-2X
2XL
8"
Nylon
46" to 56"

$24.21 / each

Enter location to check availability
Catalog Page #  NA

Price $24.21 / each

Technical Specs

  • Item Back Support
  • Back Support Size 2XL
  • Width 8"
  • Material Nylon
  • Fits Waist Size 46" to 56"
OK-2000S-2X
2XL
9"
Elastic
46" to 56"

$58.05 / each

Enter location to check availability
Catalog Page #  NA

Price $58.05 / each

Technical Specs

  • Item Back Support
  • Back Support Size 2XL
  • Width 9"
  • Material Elastic
  • Fits Waist Size 46" to 56"
OK-250S-2X
2XL
9"
Nylon
46" to 56"

$35.75 / each

Enter location to check availability
Catalog Page #  NA

Price $35.75 / each

Technical Specs

  • Item Back Support
  • Back Support Size 2XL
  • Width 9"
  • Material Nylon
  • Fits Waist Size 46" to 56"
OK-200S-3X
3XL
8"
Nylon
54" to 61"

$24.21 / each

Enter location to check availability
Catalog Page #  NA

Price $24.21 / each

Technical Specs

  • Item Back Support
  • Back Support Size 3XL
  • Width 8"
  • Material Nylon
  • Fits Waist Size 54" to 61"
OK-250S-3X
3XL
9"
Nylon
54" to 61"

$35.75 / each

Enter location to check availability
Catalog Page #  NA

Price $35.75 / each

Technical Specs

  • Item Back Support
  • Back Support Size 3XL
  • Width 9"
  • Material Nylon
  • Fits Waist Size 54" to 61"
OK-2000S-3X
3XL
9"
Nylon
54" to 61"

$58.05 / each

Enter location to check availability
Catalog Page #  NA

Price $58.05 / each

Technical Specs

  • Item Back Support
  • Back Support Size 3XL
  • Width 9"
  • Material Nylon
  • Fits Waist Size 54" to 61"
OK-200S-L
L
8"
Nylon
35" to 44"

$24.21 / each

Enter location to check availability
Catalog Page #  NA

Price $24.21 / each

Technical Specs

  • Item Back Support
  • Back Support Size L
  • Width 8"
  • Material Nylon
  • Fits Waist Size 35" to 44"
OK-2000S-L
L
9"
Elastic
35" to 44"

$58.05 / each

Enter location to check availability
Catalog Page #  NA

Price $58.05 / each

Technical Specs

  • Item Back Support
  • Back Support Size L
  • Width 9"
  • Material Elastic
  • Fits Waist Size 35" to 44"
OK-250S-L
L
9"
Nylon
35" to 44"

$35.75 / each

Enter location to check availability
Catalog Page #  NA

Price $35.75 / each

Technical Specs

  • Item Back Support
  • Back Support Size L
  • Width 9"
  • Material Nylon
  • Fits Waist Size 35" to 44"
OK-250SXL
L
9"
Nylon
42" to 52"

$35.75 / each

Enter location to check availability
Catalog Page #  NA

Price $35.75 / each

Technical Specs

  • Item Back Support
  • Back Support Size L
  • Width 9"
  • Material Nylon
  • Fits Waist Size 42" to 52"
OK-SS-5-BLK/BM
M
5"
Nylon
28" to 34"

$49.30 / each

Enter location to check availability
Catalog Page #  NA

Price $49.30 / each

Technical Specs

  • Item Back Support
  • Back Support Size M
  • Width 5"
  • Material Nylon
  • Fits Waist Size 28" to 34"
OK-200S-M
M
8"
Nylon
29" to 38"

$24.21 / each

Enter location to check availability
Catalog Page #  NA

Price $24.21 / each

Technical Specs

  • Item Back Support
  • Back Support Size M
  • Width 8"
  • Material Nylon
  • Fits Waist Size 29" to 38"
OK-2000S-M
M
9"
Elastic
29" to 38"

$58.05 / each

Enter location to check availability
Catalog Page #  NA

Price $58.05 / each

Technical Specs

  • Item Back Support
  • Back Support Size M
  • Width 9"
  • Material Elastic
  • Fits Waist Size 29" to 38"
OK-250S-S
M
9"
Nylon
24" to 33"

$35.75 / each

Enter location to check availability
Catalog Page #  NA

Price $35.75 / each

Technical Specs

  • Item Back Support
  • Back Support Size M
  • Width 9"
  • Material Nylon
  • Fits Waist Size 24" to 33"
OK-250S-M
M
9"
Nylon
29" to 38"

$35.75 / each

Enter location to check availability
Catalog Page #  NA

Price $35.75 / each

Technical Specs

  • Item Back Support
  • Back Support Size M
  • Width 9"
  • Material Nylon
  • Fits Waist Size 29" to 38"
OK-200S-S
S
8"
Nylon
24" to 33"

$24.21 / each

Enter location to check availability
Catalog Page #  NA

Price $24.21 / each

Technical Specs

  • Item Back Support
  • Back Support Size S
  • Width 8"
  • Material Nylon
  • Fits Waist Size 24" to 33"
OK-2000S-S
S
9"
Elastic
24" to 33"

$58.05 / each

Enter location to check availability
Catalog Page #  NA

Price $58.05 / each

Technical Specs

  • Item Back Support
  • Back Support Size S
  • Width 9"
  • Material Elastic
  • Fits Waist Size 24" to 33"
OK-SS-5-BLK/BXL
XL
5"
Nylon
39" to 46"

$49.30 / each

Enter location to check availability
Catalog Page #  NA

Price $49.30 / each

Technical Specs

  • Item Back Support
  • Back Support Size XL
  • Width 5"
  • Material Nylon
  • Fits Waist Size 39" to 46"
OK-200S-XL
XL
8"
Nylon
42" to 52"

$24.21 / each

Enter location to check availability
Catalog Page #  NA

Price $24.21 / each

Technical Specs

  • Item Back Support
  • Back Support Size XL
  • Width 8"
  • Material Nylon
  • Fits Waist Size 42" to 52"
OK-2000S-XL
XL
9"
Elastic
42" to 52"

$58.05 / each

Enter location to check availability
Catalog Page #  NA

Price $58.05 / each

Technical Specs

  • Item Back Support
  • Back Support Size XL
  • Width 9"
  • Material Elastic
  • Fits Waist Size 42" to 52"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More