Skip Content

Maintenance Absorbent,25 lb.,Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Maintenance Absorbent, 25 lb., Bag

OIL-DRI

Price: $10.55 / each

Please sign in or register to access lists

  • Item # 24X071
  • Mfr. Model # I05025-G70
  • UNSPSC # 47131902
  • Catalog Page # 2479
  • Shipping Weight 25.3 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemUniversal Absorbent
  • Container Size25 lb.
  • CompositionGranular Clay
  • Fluids AbsorbedNon Aggressive Fluids Such as Oil, Grease, and Water
  • Container TypeBag
  • Volume Absorbed Per Pkg.3.8 gal.
  • ColorTan/Brown
How can we improve our Product Specifications?

Compliance and Restrictions

Details

Oil-Dri®
Oil-Dri QuickSorb® smaller clay granules absorb quicker with less product. Oil-Dri Premium® maximizes absorption and minimizes dust. Oil-Dri Sweeping Compound® nonpetroleum compound is 100% biodegradable and meets all U.S. disposal requirements.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.