Skip Content

Granular ClayUniversal Absorbent Container Size: 8 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Granular ClayUniversal Absorbent Container Size: 8 lb.

Price $3.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24X070
  • Mfr. Model # I01008-G78
  • UNSPSC # 47131902
  • Catalog Page # 2516
  • Shipping Weight 8.54 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUniversal Absorbent
  • Container Size8 lb.
  • CompositionGranular Clay
  • Fluids AbsorbedNon Aggressive Fluids Such as Oil, Grease, and Water
  • Container TypeBag
  • Volume Absorbed Per Pkg.0.8 gal.
  • ColorTan/Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Oil-Dri®
Oil-Dri QuickSorb® smaller clay granules absorb quicker with less product. Oil-Dri Premium® maximizes absorption and minimizes dust. Oil-Dri Sweeping Compound® nonpetroleum compound is 100% biodegradable and meets all U.S. disposal requirements.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need more than a few bags & want to know what bigger quantity is available. Like the 8 lb bags not interested in the big buckets.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about mclark4 is loaded.
Additional information about mclark4 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Specific to the 8 lb bag, there are 234 bags per pallet. The 40 lb bag has 50 bags per pallet.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Oil-Dri Sales is loaded.
Additional information about Oil-Dri Sales could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:59:36.467-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24X070, prod, sort_default
1 of 1
  • 2015-09-04T19:59:36.469-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24X070, prod, sort_default
1 of 1