Skip Content

55 Gal. Drum Work Station,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

55 Gal. Drum Work Station, 240V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 16X917
  • Mfr. Model # 894530
  • UNSPSC # 40151524
  • Catalog Page # N/A
  • Shipping Weight 225.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Expandable modular design Preassembled
Lubricant-handling systems store and disperse fluids and help keep them free of contaminants. Color coding is fully integrated with Oil Safe® Containers, sold separately.
Space-saving units provide contamination control for 55-gal. drums in tight spaces and where lubrication use does not require a larger bulk storage system.

View More

Technical Specs

  • Item Work Station
  • Viscosity ISO220-ISO680
  • Motor Enclosure Y
  • Motor Voltage 240
  • Pump Type Gear
  • For Use With Oil
  • Includes 2-Way Filtration w/ Discharge and Recirculating Kidney Loop, Positive Displace Gear Pump w/ Internal Bypass, Dessicant Air Filters, MSHA CFR30-Rated Flame Resistant Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.