Skip Content

55 Gal. Drum Work Station,110V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

55 Gal. Drum Work Station, 110V

OIL SAFE

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 16X914
  • Mfr. Model # 894500
  • UNSPSC # 40151524
  • Catalog Page # 3479
  • Shipping Weight 225.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWork Station
  • ViscosityLess ThanISO 220
  • Motor EnclosureY
  • Motor Voltage110
  • Pump TypeGear
  • For Use WithOil
  • Includes2-Way Filtration w/ Discharge and Recirculating Kidney Loop, Positive Displace Gear Pump w/ Internal Bypass, Dessicant Air Filters, MSHA CFR30-Rated Flame Resistant Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

Expandable modular design Preassembled
Lubricant-handling systems store and disperse fluids and help keep them free of contaminants. Color coding is fully integrated with Oil SafeĀ® Containers, sold separately.
Space-saving units provide contamination control for 55-gal. drums in tight spaces and where lubrication use does not require a larger bulk storage system.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.