Skip Content

Basic Bulk Storage System,4 x 65 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Basic Bulk Storage System, 4 x 65 Gal.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 16X907
  • Mfr. Model # 8G0400
  • UNSPSC # 40151524
  • Catalog Page # N/A
  • Shipping Weight 1300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Systems are designed to establish efficient, clean, and standards-compliant lubrication workflow. Constructed for enhanced structural stability, with integrated pallets for easy relocation. Steel tanks are aluminized steel for corrosion protection and powder-coated for increased durability. Built-in spill containment and desiccant breathers. Tanks are sized to allow resupply from a 55-gal. drum before the product is gone.

View More

Technical Specs

  • Item Bulk Storage System
  • Number of Tanks 4
  • Tank Material Aluminized Steel
  • Tank Capacity 65 gal.
  • Tank Color Red,Yellow,Blue, Mid Green
  • Tap Type Gravity
  • Number of Pumps 1
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Height 88"
  • Width 46"
  • Depth 61"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.