Skip Content

Cleaner Degreaser,1 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cleaner Degreaser, 1 Gal

Price $13.03 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 55401 (Change)

Go

Invalid Zip Code

PLYMOUTH branch 495

  • Item # 4NHH6
  • Mfr. Model # AOD1G35437
  • UNSPSC # 47131821
  • Catalog Page # 1361
  • Shipping Weight 8.89 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCleaner Degreaser
  • TypeWater-Based
  • Size1 gal.
  • ColorClear Yellowish
  • RemovesGrease, Oil, Dirt and Grime
  • For Use WithOil Eater Parts Washers
  • StandardsCalifornia South Coast Air Quality Control and USDA Approved
  • Package Quantity1
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by I have been using Oil Eater since I was in my teens. (I’m now 35.) We used it at home to do anything from enhancing the laundry to degreasing an engine compartment to work under the hood. So far I have not heard anything bad or wrong with Oil Eater. I now manage/run a facility and will be stocking up the company shelves with it too!Uses: Laundry, Mopping floors, Cleaning the kitchen (even the hood), grease spots in concrete, and we found out that if left on the ground/floor where a stain/smell was it helps alleviate that as well. January 30, 2015
Rated 4 out of 5 by For being safe for the enviroment, that's great, works well, BUT use gloves my skin on my hands peeled off the next day. December 14, 2012
Rated 5 out of 5 by Amazing Product! Just received a sample of this product and I am getting ready to order more! Best water based de-greaser I have ever used! Can even be used in floor scrubbers! July 2, 2012
  • 2015-05-28T20:05:40.753-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4NHH6, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Shield1 is loaded.
Additional information about Shield1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Additional information provided by the vendor states the following.

-Safely dissolves grease and oils on most everything.
-Get rid of grease and oil from asphalt and concrete and everything in between; as well as engines, lawn mowers, tools ovens and outdoor grills.

This is a concentrate that would need to be diluted as directed. The non-flammable cleaner is water-based, fresh scented and biodegradable. It contains no acids, abrasive or petroleum solvents and is USDA approved for non-food areas.

Thank you for using Grainger.com Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:02:01.534-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NHH6, prod, sort_default
1 of 1
  • 2015-05-28T20:02:01.536-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4NHH6, prod, sort_default
1 of 1