Skip Content

Washdown Scale,SS Pltfrm,100kg/250lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Washdown Scale, SS Pltfrm, 100kg/250lb Cap

Price $2,261.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9ARW5
  • Mfr. Model # D51XW100WL4
  • UNSPSC # 41111509
  • Catalog Page # N/A
  • Shipping Weight 57.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multifunctional scale with checkweighing, parts counting, percent and dynamic weighing, and display hold modes. Steel column and base with stainless steel pan. Features calibration test, auto-tare, auto-print, and configurable external (tare) input. Operates on internal AC power supply with line cord, or 6 C batteries (not included). RS232 for printing and data connection with GMP/GLP and timedate output. Configurable auto shutoff. Weigh in kg, g, lb., oz., lb.:oz.
Features stainless steel indicator with square stainless steel base and NEMA 4X/IP66 full washdown protection.

View More

Technical Specs

  • Item Washdown Platform Scale
  • Digital/Mechanical Digital
  • Capacity 100kg/250 lb.
  • Graduations 0.02 lb.
  • Display LCD Display with White LED Backlight
  • Weighing Surface Depth 18"
  • Weighing Surface Width 18"
  • Overall Height 26-4/5"
  • Application Modes Weighing (6 Units + Custom Unit), Display Hold, Dynamic Weighing Counting, Checkweighing, Percentage Weighing, Auto Tare
  • Platform Material Stainless Steel
  • Standards NTEP, cULus 2005/95/EC, EN60950-1 2001, FCC Part 15 Class A 2004/108/EC, Directive 202/96/EC, WEEE, ISO 9001:2008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.