Skip Content

Shipping and Receiving Scale,200kg/440lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shipping and Receiving Scale, 200kg/440lb

Price $359.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UXK4
  • Mfr. Model # SD200L
  • UNSPSC # 41111507
  • Catalog Page # 2222
  • Shipping Weight 36.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShipping and Receiving Scale
  • Digital/MechanicalDigital
  • Capacity200kg/440 lb.
  • Graduations0.1kg/0.2 lb.
  • DisplayLCD
  • Weighing Surface Depth15-11/16"
  • Weighing Surface Width20-1/2"
  • Overall Length15-11/16"
  • Overall Width20-1/2"
  • Overall Height3"
  • Application ModesWeighing (2 Units)
  • Power Unit9VDC, 100mA AC Adapter
  • Platform MaterialStainless Steel
  • Housing MaterialABS Plastic
  • StandardsUL/CSA (Adapter), FCC, CE Safety EN60950, EMC EN61326, ISO 9001 2008
  • IncludesAC Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about navyengr1 is loaded.
Additional information about navyengr1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. There are alot of factors to consider to answer your question. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.
Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about mrodriguez is loaded.
Additional information about mrodriguez could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:53:32.480-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UXK4, prod, sort_default
1 of 1
  • 2015-08-31T19:53:32.482-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UXK4, prod, sort_default
1 of 1