Skip Content

Shipping and Receiving Scale,75kg/165 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shipping and Receiving Scale, 75kg/165 lb

Price $342.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UXK2
  • Mfr. Model # SD75L
  • UNSPSC # 41111507
  • Catalog Page # 2012
  • Shipping Weight 34.68 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable bench scales feature painted steel platform and indicator with 2-button operation. Applications include weigh, dynamic weighing, and a display hold. Coiled 9-ft. indicator cord and brackets allow mounting indicator to table or wall. Power with included AC adapter or up to 360 hr. with 3 C batteries (not included). Weigh in kg, lb., oz., or lb./oz.

View More

Technical Specs

  • Item Shipping and Receiving Scale
  • Digital/Mechanical Digital
  • Capacity 75kg/165 lb.
  • Graduations 50g/0.05kg/0.1 lb.
  • Display LCD
  • Weighing Surface Depth 15-11/16"
  • Weighing Surface Width 20-1/2"
  • Overall Length 15-11/16"
  • Overall Width 20-1/2"
  • Overall Height 3"
  • Application Modes Weighing (2 Units)
  • Power Unit 9VDC, 100mA AC Adapter
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Standards UL/CSA (Adapter), FCC, CE Safety EN60950, EMC EN61326, ISO 9001 2008
  • Includes AC Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.