Skip Content

Pro Analytical Precision Blnce,2100g Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pro Analytical Precision Blnce, 2100g Cap

Clearance Price $1,525.50 / each

Price $1,695.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8DLC7
  • Mfr. Model # AV2102
  • UNSPSC # 41111501
  • Catalog Page # 916
  • Shipping Weight 10.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPro Analytical Precision Balance Scale
  • Digital/MechanicalDigital
  • Capacity2100g
  • Graduations0.01g
  • Display(2) Line LCD with Backlight
  • Weighing Surface Depth7"
  • Weighing Surface Width6-3/5"
  • Overall Length11-4/5"
  • Overall Width8-3/4"
  • Overall Height2-4/5"
  • Application ModesWeighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
  • Platform MaterialStainless Steel
  • Housing MaterialABS Plastic
  • StandardsCE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.