Skip Content

Portable Scale,304 SS Pltfrm,22 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Scale, 304 SS Pltfrm, 22 lb. Cap.

Price $703.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 06053 (Change)

Go

Invalid Zip Code

SOUTHINGTON branch 346

  • Item # 15X589
  • Mfr. Model # NVL10000/1
  • UNSPSC # 41111507
  • Catalog Page # N/A
  • Shipping Weight 6.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Scale
  • Digital/MechanicalDigital
  • Capacity22 lb.
  • Graduations0.005 lb.
  • DisplayLCD with Backlight
  • Weighing Surface Depth8"
  • Weighing Surface Width7-3/5"
  • Overall Length11"
  • Overall Width8"
  • Overall Height2-8/9"
  • Application ModesWeighing, Percent Weighing, Parts Counting, Check Weighing, Display Hold, Accumulate, Totalization
  • Power Unit12VDC, 0.42A AC Adapter Included, 100-240V, 0.25A, 50 to 60Hz, Internal Rechargeable Lead Acid Battery, 6V1.2AH 100 hr. Typical Operation with 12 hr. Charge or 4C - LR14 Batteries Not Included
  • Connection PortsOptional RS-232, USB or Ethernet Interface Kits
  • Platform Material304 Stainless Steel
  • Housing MaterialABS Plastic
  • StandardsC-Tick, CE Class B, FCC Class B, ICES-003 Class B, C-Tick, CCC, CE, cCSAus, KTL, PSE, TUV-GS, Directive 2002/96/EC on (WEEE), Directive 2002/95/EC On (RoHS), ISO 9001:2008, Class III with NIST, (NTEP), AM-5806
  • IncludesAC Adapter or Internal Rechargeable Battery

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.