Skip Content

Dgtl Pckgng/Prtng Scale,15kg/33 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Dgtl Pckgng/Prtng Scale, 15kg/33 lb. Cap.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2XKC3
  • Mfr. Model # EB15
  • UNSPSC # 41111507
  • Catalog Page # 2224
  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Packaging/Portioning Scale
  • Digital/Mechanical Digital
  • Capacity 15kg/33 lb.
  • Graduations 0.0005kg/0.5g/0.001 lb.
  • Display LCD with Backlight
  • Weighing Surface Depth 9"
  • Weighing Surface Width 11-5/8"
  • Overall Length 13"
  • Overall Width 12-13/16"
  • Overall Height 4-1/2"
  • Application Modes Weighing (4 Units) Parts Counting, Hi/Low Checkweigh, Count with Audible Buzzer, Percentage Weighing, Accumulation
  • Power Unit AC Adapter 12VDC, 800mA Internal Rechargeable Sealed Lead Acid Battery
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Standards UL, FCC, CE EN61558,EMC EN61326
  • Includes AC Adapter, In Use Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.