Skip Content

Dgtl PckgnPortioning Scale,6kg/13 lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dgtl PckgnPortioning Scale, 6kg/13 lb Cap

Price $452.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NZB1
  • Mfr. Model # V31X6
  • UNSPSC # 41111507
  • Catalog Page # 2224
  • Shipping Weight 4.77 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPackaging/Portioning Scale
  • Digital/MechanicalDigital
  • Capacity6kg/13 lb.
  • Graduations0.001kg/1g/0.005 lb.
  • Display7 Segment, 6 Digit, 0.78"/20mm High LCD with White LED Backlight
  • Weighing Surface Depth5-3/4"
  • Weighing Surface Width6-1/4"
  • Overall Length8-1/2"
  • Overall Width7-5/16"
  • Overall Height3"
  • Application ModesWeighing (5 Units), Percentage Weighing, Specific Gravity
  • Power Unit9VDC, 0.5A AC Wall Adapter 100-120VAC, 50/60 Hz
  • Platform MaterialStainless Steel
  • Housing MaterialStainless Steel
  • StandardsNSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
  • IncludesAC Power Adapter

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.