Skip Content

Digital Counting Scale,77 lb. Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Digital Counting Scale, 77 lb. Cap.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 15X620
  • Mfr. Model # RP35LM
  • UNSPSC # 41111507
  • Catalog Page # N/A
  • Shipping Weight 29.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Counting Scale
  • Digital/Mechanical Digital
  • Capacity 35kg/77 lb.
  • Graduations 0.0001kg/0.0002 lb.
  • Display Backlit LCD with Bar Graph Capacity Guide
  • Weighing Surface Depth 9-1/2"
  • Weighing Surface Width 14"
  • Overall Length 20-1/2"
  • Overall Width 20"
  • Overall Height 10-1/2"
  • Application Modes Weighing (5 Units), Dynamic Weighing, Parts Counting with Auto Optimization and Auto Add, Totalization, Dosing to Target Weight and Count
  • Power Unit Internal, Hardwired AC Included
  • Connection Ports RS-232 with GMP/GLP Data Output
  • Platform Material Stainless Steel
  • Housing Material Rugged Cast Aluminum
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Class A, cULus AC Power Pack, Directive 2002/96/EC WEEE, NTEP #07-026, Class II for Ranger Count Plus, Class III for Ranger Count), OIML R76 Class III and EC, ISO 9001:2008
  • Includes Backlit LCD, Selectable Settings for Averaging, Zero, Tare and Stability Levels, Sleep Mode and Auto Off Timer, RS232 Settings, Print Mode and Command Sets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.