Skip Content

Compact Food Scale,SS Pltfrm,13.2 lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Compact Food Scale, SS Pltfrm, 13.2 lb Cap

Clearance Price $463.84 / each

Price $488.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9LRY4
  • Mfr. Model # V51P6
  • UNSPSC # 41111501
  • Catalog Page # N/A
  • Shipping Weight 8.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Food Scale
  • Digital/Mechanical Digital
  • Capacity 6kg/13.2 lb.
  • Graduations 0.001kg/1g/0.002 lb.
  • Display Backlit LCD (19mm), (3) LED Over Under Indicators
  • Weighing Surface Depth 8-2/9"
  • Weighing Surface Width 8-2/9"
  • Application Modes Weighing (5 Units), Positive and Negative Checkweighing, Percent Weighing
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Standards NSF/ANSI 169-2005, NSF C-2, USDA/AMS, NSF/3-A 14159-1, Requirements for HACCP, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Directive 2002/96/EC (WEEE), ISO 9001 2008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.