Skip Content

Compact Bench Scale,SS Pltfrm,15 lb. Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Compact Bench Scale, SS Pltfrm, 15 lb. Cap

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 15X599
  • Mfr. Model # TR6RS
  • UNSPSC # 41111507
  • Catalog Page # N/A
  • Shipping Weight 10.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Bench Scale
  • Digital/Mechanical Digital
  • Capacity 15 lb.
  • Graduations 0.002 lb.
  • Display Backlit LCD
  • Weighing Surface Depth 9"
  • Weighing Surface Width 13-1/2"
  • Overall Length 14-1/2"
  • Overall Width 13-1/2"
  • Overall Height 4-1/2"
  • Application Modes Weighing
  • Power Unit AC Adapter or (6) C Type Batteries
  • Connection Ports None
  • Platform Material Stainless Steel
  • Housing Material ABS Plastic
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1, FCC Class B Part 15 operation, Class A, cULus AC Power Pack, NTEP (Certificate #02-009A2)OIML R76 Class III (Certificate R76/1992-NL02.10), ISO 9001:2000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.