Skip Content

 
Balance Scale close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Balance Scale

Technical Specs

  • Sub-Category Balance Scales 
  • Item Balance Scale 
Digital/Mechanical
Please Select
Capacity
Please Select
Weighing Surface Depth
Please Select
Weighing Surface Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Digital/Mechanical
Capacity
Weighing Surface Depth
Weighing Surface Width
Price
Qty
Please use Qty box to add item(s) to cart.
SP2001
Digital
2000g
5-1/2"
6-1/2"

$457.00 / each

Enter location to check availability
Catalog Page #  819 

Price $457.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 2000g
  • Weighing Surface Depth 5-1/2"
  • Weighing Surface Width 6-1/2"
SP202
Digital
200g
4-11/16"

$461.50 / each

Enter location to check availability
Catalog Page #  819 

Price $461.50 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 200g
  • Weighing Surface Width 4-11/16"
SP601
Digital
600g
5-1/2"
6-1/2"

$415.00 / each

Enter location to check availability
Catalog Page #  819 

Price $415.00 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Balance Scale
  • Digital/Mechanical Digital
  • Capacity 600g
  • Weighing Surface Depth 5-1/2"
  • Weighing Surface Width 6-1/2"
1560-SD
Mechanical
2000g
6"
6"

$405.25 / each

Enter location to check availability
Catalog Page #  NA

Price $405.25 / each

Technical Specs

  • Sub-Category Balance Scales
  • Item Balance Scale
  • Digital/Mechanical Mechanical
  • Capacity 2000g
  • Weighing Surface Depth 6"
  • Weighing Surface Width 6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More