Skip Content

Digital Balance,SS Platform,6200g Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Balance, SS Platform, 6200g Cap.

OHAUS

Price: $4,136.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 6 business days from supplier
  • Item # 13P619
  • Mfr. Model # EX6202
  • UNSPSC # 41111517
  • Catalog Page # N/A
  • Shipping Weight 15.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemBalance Scale
  • Digital/MechanicalDigital
  • Capacity6200g
  • Graduations0.01g
  • DisplayVGA Touch
  • Weighing Surface Depth7-29/32"
  • Weighing Surface Width7-1/2"
  • Overall Length15-1/2"
  • Overall Width9-7/64"
  • Overall Height3-29/32"
  • Application ModesWeighing, Percent Weighing, Parts Counting, Check Weighing, Animal Weighing, Filling, Totalization, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, Gross/Net/Tare Weighing
  • Power UnitAC Adapter, 100-240VAC
  • Connection PortsRS-232, USB, Ethernet
  • Platform MaterialStainless Steel
  • Housing MaterialABS Plastic
  • StandardsNTEP, CE, SCC, CMC, OIML
  • IncludesIn Use Cover
  • For Use With13P623,13P624,13P625,13P626,13P627,13P628,13P629,13P630,13P631,13P632,13P633,13P634,13P635,13P636,13P637
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.