Skip Content

Analytical Precision Balance,3100g Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Analytical Precision Balance, 3100g Cap.

Price $1,693.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8FMD0
  • Mfr. Model # PA3102
  • UNSPSC # 41111501
  • Catalog Page # 916
  • Shipping Weight 11.64 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnalytical Precision Balance Scale
  • Digital/MechanicalDigital
  • Capacity3100g
  • Graduations0.01g
  • DisplayLCD with Backlight
  • Weighing Surface Width7"
  • Overall Length12-5/8"
  • Overall Width7-11/16"
  • Overall Height11-5/16"
  • Application ModesWeighing, Parts Counting, Percent
  • Platform MaterialStainless Steel
  • Housing MaterialABS Plastic
  • StandardsUL, FCC, EMC, CE, AS/NZS4251.1, AS/NZS4252.1, CAN/CSA-C22.2 No. 1010.1-92, UL Std. No. 3101-1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How is this calibrated?

6 months ago
by
Read all my Q&A
 
Please wait while more information about WFJW is loaded.
Additional information about WFJW could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The calibration instructions provided by the supplier are below.

Initial Calibration
Without InCal – Power on the balance by pressing 0/T. Press and hold Print/Cal until [CAL] is displayed.
The display flashes the calibration mass needed. To select the alternate calibration weight press No. Put
the calibration mass on the pan. The display flashes [BUSY], then [CLEAr Pan]. Remove the mass. When
calibration is complete, [DONE] is displayed.
InCal – Press and hold Print/Cal until [CAL] is displayed. The display flashes [BUSY], when calibration is
complete, [DONE] is displayed.
Note: Calibrations should be performed after a warm up time of 60 minutes.

Thank you for using Grainger.com Ask & Answer
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:37:34.576-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8FMD0, prod, sort_default
1 of 1
  • 2015-03-28T19:37:34.578-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8FMD0, prod, sort_default
1 of 1