Skip Content

Work Smart Visitor Chair,Fabric,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Work Smart Visitor Chair, Fabric, Black

OFFICE STAR

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 15Z431
  • Mfr. Model # WD380-363
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Shipping Weight 42.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemGuest Chair
  • SeriesWork Smart
  • Overall Height34"
  • Overall Width23"
  • Overall Depth26"
  • Seat Width21"
  • Seat Depth18"
  • Back Height18"
  • Back Width21"
  • Seat ColorBlack
  • Back ColorBlack
  • Frame ColorOak
  • Seat MaterialFabric
  • Back MaterialFabric
  • Frame MaterialWood
  • Assembled/UnassembledAssembled
  • Cushion Thickness4"
  • Arm StyleFixed
  • Weight Capacity200 lb.
  • FeaturesThick Padded Seat, Built in Lumbar Support, Medium Oak Finish Wood Base and Arms
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.