Skip Content

Office Chair,Fabric,Charcoal Vera Flex close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Office Chair, Fabric, Charcoal Vera Flex

Price $490.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15Z295
  • Mfr. Model # 13-V44N1WA
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Shipping Weight 51.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desk Chair
  • Series Space
  • Overall Height 40"
  • Overall Width 27"
  • Overall Depth 26-1/2"
  • Seat Height Min. 17-3/4"
  • Seat Height Max. 22-1/2"
  • Seat Width 19-1/2"
  • Seat Depth 20"
  • Back Height 19"
  • Back Width 20"
  • Seat Color Charcoal Vera Flex(R)
  • Back Color Charcoal Vera Flex(R)
  • Frame Color Black
  • Seat Material Fabric
  • Frame Material Plastic/Metal
  • Assembled/Unassembled Unassembled
  • Cushion Thickness 4"
  • Arm Style Adjustable
  • Weight Capacity 250 lb.
  • Features AirGrid(R) Back
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.