Skip Content

Folding Chair,Beige,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Folding Chair, Beige, PK2

Price $304.75 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15Z463
  • Mfr. Model # 81108
  • UNSPSC # 56101542
  • Catalog Page # N/A
  • Shipping Weight 36.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Folding Chair
  • Series Pro Line II
  • Overall Height 34-1/4"
  • Overall Width 20-1/4"
  • Overall Depth 22"
  • Seat Width 18-1/4"
  • Seat Depth 18-1/4"
  • Back Height 11"
  • Back Width 20-1/4"
  • Seat Color Beige
  • Back Color Beige
  • Frame Color Beige
  • Seat Material Mesh
  • Back Material Mesh
  • Frame Material Steel
  • Assembled/Unassembled Assembled
  • Cushion Thickness Unpadded
  • Arm Style No Arms
  • Weight Capacity 400 lb.
  • Caster Type None
  • Standards ANSI/BIFMA
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.