Skip Content

Organic Acid Concrete Cleaner,1 gal.,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Organic Acid Concrete Cleaner, 1 gal., PK4

Clearance Price $90.23 / pkg. of 4

Price $100.25 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TEG4
  • Mfr. Model # 937662-G
  • UNSPSC # 47131805
  • Catalog Page # N/A
  • Shipping Weight 38.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOrganic Acid Concrete Cleaner
  • Size1 gal.
  • Container TypeJug
  • Recommended Dilution1:16 to 1:4
  • StandardsOSHA
  • RemovesConcrete Stains, Grout and Mortar Smears
  • Green Certification or Other RecognitionEPA Design for The Environment Recognized
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about zbarker is loaded.
Additional information about zbarker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Concrete Cleaner product was not designed to remove oil. If one uses a pressure washer to remove the oil from the surface and a stain remains, the product will assist in brightening the concrete surface.
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about OdoBan is loaded.
Additional information about OdoBan could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1