Skip Content

32 oz. Glass and Surface Cleaner RTU, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

32 oz. Glass and Surface Cleaner RTU, 12 PK

Price $63.60 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TEE2
  • Mfr. Model # 934062-Q
  • UNSPSC # 47131821
  • Catalog Page # N/A
  • Shipping Weight 28.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Glass and Surface Cleaner RTU
  • Size 32 oz.
  • Color Blue
  • For Use On Glass, Mirrors, Chrome, Plastic, Stainless Steel, Other Surfaces in our Kitchen, Living Room, Patio, Bedroom, Bathroom, Car
  • Fragrance Odorless
  • Container Type Trigger Spray Bottle
  • Recommended Dilution Ready to Use
  • Case Quantity 12
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
  • Green Certification or Other Recognition EPA Design for The Environment Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPA Design for The Environment Recognized.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.