Skip Content

Deodorizer,Size 1 gal.,Fresh Breeze,PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Deodorizer, Size 1 gal., Fresh Breeze, PK 4

Price $170.75 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TEG3
  • Mfr. Model # 970262-G
  • UNSPSC # 47131816
  • Catalog Page # 1813
  • Shipping Weight 36.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDeodorizer
  • FragranceFresh Breeze
  • Size1 gal.
  • Container TypeJug
  • For Use OnFabric
  • Recommended Dilution1:08
  • Case Quantity4
  • Green Certification or Other RecognitionEPA Design for The Environment Recognized
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does fogging mean it's a spray?

2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Brend is loaded.
Additional information about Brend could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided by the supplier:

Earth Choice® Fogging Deodorizer is a concentrated blend of water soluble odor neutralizers formulated
specifically for fogging applications. Ideal for use in guestroom conversion projects in hotels, motels
and casinos. Removes tobacco smoke and mildew odors without harsh chemicals. Safely and effectively
eliminates cooking, smoke, food, pet and mildew odors from fabrics without leaving a sticky residue.

If necessary, soiled surfaces should be cleaned prior to
fogging application.
WHERE TO USE
Use on water-safe upholstery, carpet and fabric surfaces. Use
in hotels, motels, restaurants, bars, office buildings, waiting
areas, buses and taxis.
AMOUNT TO USE
Dilute 16 oz. per gallon of water to form a clear stable
deodorizer use-solution.
HOW TO APPLY
Using a fogging sprayer, spray deodorizer use solution onto
water-safe upholstery, carpet and fabric surfaces.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:12.282-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TEG3, prod, sort_default
1 of 1
  • 2015-03-31T19:39:12.284-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TEG3, prod, sort_default
1 of 1