Skip Content

Antiligature Grab Bar,12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Antiligature Grab Bar, 12 In

Price $326.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38R006
  • Mfr. Model # SP-3
  • UNSPSC # 42211608
  • Catalog Page # 3862
  • Shipping Weight 2.52 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAntiligature Grab Bar
  • MaterialAluminum
  • FinishClear Powder Coat
  • ColorSilver
  • Length (In.)12-3/4
  • Height (In.)5-1/4
  • Depth (In.)3-5/32
  • Dia. (In.)1-21/32
  • Weight Capacity (Lb.)250
  • StandardsADA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ligature-Resistant Bathroom Accessories
Designed to be both stylish and functional while creating a ligature-resistant environment. For use in behavioral/mental health facilties where anti-ligature products are required.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.