Skip Content

 
Antiligature Closet Bar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Antiligature Closet Bar

Technical Specs

  • Item Antiligature Closet Bar 
  • Color Silver 
  • Material Aluminum 
  • Height (In.)
Length (In.)
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • ODD BALL INDUSTRIES 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
SP-1
72

$293.50 / each

Enter location to check availability
Catalog Page #  3435 

Price $293.50 / each

Technical Specs

  • Item Antiligature Closet Bar
  • Color Silver
  • Material Aluminum
  • Length (In.) 72
  • Height (In.) 3
SP-1
96

$371.50 / each

Enter location to check availability
Catalog Page #  3435 

Price $371.50 / each

Technical Specs

  • Item Antiligature Closet Bar
  • Color Silver
  • Material Aluminum
  • Length (In.) 96
  • Height (In.) 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More